Double slot nut for automatic connector
Double slot nut for automatic connector
SLNUT-WAPS-ST-(ZN)-M6-36X7MM
Art.-no. 4952600368
EAN 4099618869730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Thread type x nominal diameter (M) | M6 |
Length (l1) | 36 mm |
Width (b1) | 13.7 mm |
Height (h1) | 7 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
