Double-sided transfer tape
Fastening tape-transfer tape
FSTNGTPE-RECOVERINGLOGOS-TRANSFERTAPE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Double-sided transferable universal film
- This product has strong adhesive properties and is mainly used for re-gluing emblems and logos to vehicles.
- Resistant up to 180°C
- The double-sided transferable film is versatile due to its adaptation form and can be used quickly and easily.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
Double-sided transferable universal film which is mainly used for the re-attachment of emblems and logos to vehicles.
Remove the emblem from the vehicle and the residual adhesive on the back of the emblem. Clean the surfaces to be bonded with a silicone-free cleaner (Fig. 1).
Remove the protective film and place the transfer tape strips on a smooth surface with the adhesive surface facing upwards. Position the emblem on the adhesive surface and press it on evenly (Fig. 2).
Then remove the emblem from the strip (Fig. 3).
Position it on the vehicle and press it down evenly (Fig. 4).
Colour | White |
Roll width | 50 mm |
Length of roll | 300 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!