Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double-sided brake disc straightening tool

Straightening tool brake disc double-sided
BRKDISC-EDGTL-DOUBLESIDED-180MM

Art.-no. 5228300200
EAN 4099618060915
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
With two slots of different lengths
  • Tool for gently straightening warped hydraulic brake discs as a result of impact, heat, or wear

  • Two precision-manufactured slots of different lengths ensure an ideal adjustment in any situation

  • Non-slip handle for safe working even with oily hands

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

180 mm

Thickness

5 mm

Material

Hardened steel

Surface

Nickel plated

Material of handle

Plastic

Product weight (per item)

154 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information