Double-sided brake disc straightening tool
Straightening tool brake disc double-sided
BRKDISC-EDGTL-DOUBLESIDED-180MM
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With two slots of different lengths
- Tool for gently straightening warped hydraulic brake discs as a result of impact, heat, or wear
- Two precision-manufactured slots of different lengths ensure an ideal adjustment in any situation
- Non-slip handle for safe working even with oily hands
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information
Datasheets(X)
Length | 180 mm |
Thickness | 5 mm |
Material | Hardened steel |
Surface | Nickel plated |
Material of handle | Plastic |
Product weight (per item) | 154.000 g |