Double-sided adhesive tape MULTI
ADHTPE-DB-MULTI-50MMX25M
Art.-no. 0894600
EAN 4062856573288
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
PP-based backing film
Excellent adaptation of the adhesive tape to smooth coverings and floors
Highly adhesive
Excellent adhesion, even to delicate surfaces such as PE and PP
The MULTI double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight
On plastics to be bonded that containing softener additives, the softeners may change the adhesive layer, which may compromise the adhesive strength
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Metal/wood | Aluminium (anodised) | ***** | * | * | *** | * |
| Aluminium (painted) | ***** | * | ** | ***** | * | |
| Steel | ***** | * | ** | **** | * | |
| Beech | **** | * | * | ** | * | |
| Other | Glass | ***** | * | ** | ***** | * |
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ***** | * | ** | ***** | * |
| ABS | ***** | ** | * | *** | * | |
| Polycarbonate (PC) | ***** | ** | ** | **** | * | |
| PVC | ***** | * | * | *** | * | |
| Polyethylene (PE) | *** | - | * | ** | - | |
| Polypropylene (PP) | **** | - | * | ** | * | |
| Teflon (PTFE) | *** | - | - | * | - | |
| *Limited adhesion **Moderate adhesion ***Good adhesion ****Very good adhesion *****Excellent adhesion -No adhesion | ||||||
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
- The substrates to be bonded must be completely dry, load-bearing and free from dust, grease and oil
- In order to ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued, if necessary with the press-on roller
- For sensitive and porous substrates (e.g. wood, stone), please carry out preliminary tests
Adhesive base | Synthetic rubber |
Backing material | PP foil |
Colour | White (base material) |
Roll width | 50 mm |
Length of roll | 25 m |
Thickness | 155 µm |
Min./max. processing temperature | 15 to 30 °C |
Min./max. temperature resistance | -10 to 50 °C |
Ultraviolet resistance | Limited |
Moisture resistance | Yes |
Adhesive force at 25 mm | 20 N |
Elongation at break/conditions | 490 % / in accordance with DIN EN ISO 29864 |
Tensile strength / conditions | 21 N/cm² / in accordance with EN 14410 |
Shelf life from production/conditions | 18 Month / dry and dust-free storage area, 20°C and 50% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!