Metric double box-end wrench with POWERDRIV®
DBBOXENDWRNCH-METR-OFFSET-25X28
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Standard compliant and very high quality
- The double box-end wrench complies with DIN 838/ISO 3318
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Datasheets(X)
![]() | |
Width across flats | 25 x 28 mm |
Length (L) | 339 mm |
Ring thickness (a1) | 13.8 mm |
Ring thickness 2 (a2) | 14.8 mm |
External diameter of ring (d1) | 37.8 mm |
External diameter of ring 2 (d2) | 42 mm |
Height (h1) | 37 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
