Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double ring ratchet wrench set 32 pieces

Ratchet double box-end wrench assortment 32pieces
RTCHDBENDBOXWRNCH-SORT-32PCS
ZEBRA

Art.-no. 071423 100
EAN 4045727936054

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special tool assortment for use in confined spaces.

Contents: 32 pieces


  • Double-end ratchet spanner 1/4 inch – 10 mm, 200 mm

  • Double-end ratchet spanner 1/4 inch – 10 mm, 110 mm

  • Adapter 10 mm x 1/4 inch

  • 4 bits 1/4 inch, TX: TX 15, 20, 25, 27

  • 2 bits 1/4 inch, slotted: 5.5 mm, 8.0 mm

  • 3 bits 1/4 inch, for hexagon socket: Size 4, 5, 6 mm

  • 3 bits 1/4 inch, PH: PH 1, 2, 3

  • 4 bits 10 mm, TX: TX 30, 40, 45

  • 3 bits 10 mm, triple square: M 5, 6, 8

  • 2 bits 10 mm, for hexagon socket: Size 7, 8 mm

  • 9 socket wrench inserts 1/4 inch: Size 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

32 PCS

Double ring ratchet wrench set 32  including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X8-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 8.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-10-WS7-L30MM

Description:
7 mm; 30 mm
10 mm hex socket
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-10-WS8-L30MM

Description:
8 mm; 30 mm
10 mm hex socket
Quantity: 1 x
1 x
Triple square bit

BIT-XZN-M5-L30MM

Description:
XZN M5; 30 mm
Triple square 10 mm
Quantity: 1 x
1 x
Triple square bit

BIT-XZN-M6-L30MM

Description:
XZN M6; 30 mm
Triple square 10 mm
Quantity: 1 x
1 x
Triple square bit

BIT-XZN-M8-L30MM

Description:
XZN M8; 30 mm
Triple square 10 mm
Quantity: 1 x
1 x
TX bit

BIT-TX30-L30MM

Description:
TX30; 30; 30 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX40-L30MM

Description:
TX40; 40; 30 mm
With 10 mm hexagon
Quantity: 1 x
1 x
TX bit

BIT-TX45-L30MM

Description:
TX45; 45; 30 mm
With 10 mm hexagon
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

ZEBRA
Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

ZEBRA
Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

ZEBRA
Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

ZEBRA
Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

ZEBRA
Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

ZEBRA
Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

ZEBRA
Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

ZEBRA
Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

ZEBRA
Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4-inch and metric ratcheting double box-end wrench For hexagon drive

RTCHDBENDBOXWRNCH-10MM-1/4IN-200MM

ZEBRA
Description:
10 mm; 200 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
1/4-inch and metric ratcheting double box-end wrench For hexagon drive

RTCHDBENDBOXWRNCH-10MM-1/4IN-110MM

ZEBRA
Description:
10 mm; 110 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Adapters 10 mm x 1/4 inch

ADAPT-BIT-1/4INX10MM

ZEBRA
Quantity: 1 x
Foam insert for double-end ratchet wrench set
1 x
Foam insert for double-end ratchet wrench set

FMINRT-(071423 100)

Description: 215 x 105 x 30 mm
Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information