4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive
Double box-end ratchet wrench 4in1
RTCHDBENDBOXWRNCH-(10/13-17/19MM)
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Handy multi-purpose ratchet wrench
- The most common widths across flats can be covered with as few as two ratchet wrenches
- With the 1/4-inch adapter, the AF 10 mm ratchet wrench is turned into a bit ratchet tool
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
- The slim ratchet head means the wrench can be used even in hard-to-reach places
- The versatile usability reduces costs of replacement and storage
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and polished for a shiny finish
- The surface provides lasting resistance against rust and ensures a far longer than average service life
Datasheets(X)
Width across flats | 10 x 19 mm |
Tip type | Twelve-sided head |
Surface | Chrome plated |
Length (L) | 200 mm |
Ring thickness (a1) | 9 mm |
Ring thickness 2 (a2) | 11.2 mm |
Ratchet head height (b1) | 20.2 mm |
Ratchet head height 2 (b2) | 21.9 mm |
External diameter of ring (d1) | 31.5 mm |
External diameter of ring 2 (d2) | 33.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!