Double radius milling cutters for wood With ball bearing
Wood dble rdius mllg ctter w. ball bearing
CTR-DBRADI-BALBEAR-TC-S8-D38,1-L59MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Ball bearing
Diameter 12.7 mm
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter (D) | 38.1 mm |
Length (L) | 59 mm |
Effective length (NL) | 19 mm |
Radius (R) | 6.35 mm |
Shank diameter (d) | 8 mm |
Material of cutting edge | Carbide |
Suitable for machine type | Hand router |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!