Double-ply dimple membrane
NOTCHPROTBRD-2X20M-2PLY
Art.-no. 0993892220
EAN 4068362298844
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Effective protection of masonry via separation from soil and reliable drainage of seepage water due to CE-certified non-woven drainage material
- Laminated non-woven drainage material prevents the space between dimples from becoming silted up
- Creates a layer of air for optimal water drainage
- Ideal for use in perimeter insulation
- High temperature resistance for a wide range of applications
- Robust and durable double-ply construction
- Compliance with DIN standards for construction waterproofing is required
Product information
Datasheets(X)
Length | 20 m |
Width | 2 m |
Height of dimples | 8 mm |
Min./max. temperature resistance | +80 to -40 °C |
Number of plies | 2 PCS |