Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double planishing hammer long version

Double ended bumping hammer
PANBETHAM-BDYWRK-DB-L320MM

Art.-no. 071574 20
EAN 4011231747967
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
Length of head

160 mm

Face diameter (hammer) (Ø)

33 mm

Peen length x peen width

36 x 10 mm

Hammer weight

500 g

Material

Hardened steel

Material of handle

Hickory

Length of handle

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information