Double planishing hammer long version
Double ended bumping hammer
PANBETHAM-BDYWRK-DB-L320MM
Art.-no. 071574 20
EAN 4011231747967
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length of head | 160 mm |
Face diameter (hammer) (Ø) | 33 mm |
Peen length x peen width | 36 x 10 mm |
Hammer weight | 500 g |
Material | Hardened steel |
Material of handle | Hickory |
Length of handle | 320 mm |