Double pipe collars
Double rosette
PIPCOLAR-DB-WHITE-D18MM
Art.-no. 087615118
EAN 4099618010712
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy assembly thanks to safety clip closure
- Clean, secure fit thanks to invisible plug-in system
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Internal diameter (d) | 18 mm |
Length (L) | 95 mm |
Width (B) | 50 mm |
Height (H) | 7 mm |
Hole distance (S) | 50 mm |
Max. temperature resistance | 110 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!