Double pipe collar variable with flexible hole spacing
Double pipe collar variable
PIPCOLAR-DB-VAR-WHITE-D15MM
Art.-no. 0876151315
EAN 4065746306010
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Multi-piece, therefore also suitable for retrofitting
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Internal diameter (d) | 15 mm |
Length (L) | 115 mm |
Width (B) | 68 mm |
Height (H) | 11 mm |
Max. temperature resistance | 110 °C |
Min./max. hole distance | 21-70 mm |