Double pipe clamp
Double clamp for two parallel individual cables
DBCLIP-PLA-WIRE-(4-12MM)
Art.-no. 0971100412
EAN 4011231898843
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for concrete, solid sand/limestone, lightweight concrete, solid clinker and natural stone
- High pull-out values (to 40 kg)
Datasheets(X)
For routing individual cables, cable bundles and flexible plastic tubing. Surface-mounted and in masonry channels.
Min./max. grip range | 4-12 mm |
Drill hole diameter | 6 mm |
Max. loading weight | 40 kg |
Min./max. temperature resistance | -20 to 85 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |
Colour | Light grey RAL 7035 |