Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double open-end wrench, ultra-thin

Double open-end wrench, slim
DOUBLE-END WRENCH WS 8X9 SLIM

Art.-no. 1952001378
EAN 4056807684406
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
Universal double open-end wrench in ultra-thin design for confined spaces.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ball fitting on stabiliser rods for connection pieces between hose couplings, brake piston resetting tool as well as screw connections on constricted air and oil pipes.

Width across flats

8 x 9 mm

Height

2.6 mm

Length

175 mm

Product weight (per item)

30 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information