Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double open-end wrench assortment

Double open-end wrench set
DBOPNENDSPN-SORT-12PCS-(WS6-32)
ZEBRA

Art.-no. 071330443
EAN 4024835152266
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Metric
  • Standard: DIN 3110/ISO 1085

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, polished heads

  • Geometry: Jaw angle 15°, strong heavy-duty heads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Width across flats

6 x 7 mm
8 x 9 mm
10 x 11 mm
12 x 13 mm
14 x 15 mm
16 x 17 mm
18 x 19 mm
20 x 22 mm
21 x 23 mm
24 x 27 mm
25 x 28 mm
30 x 32 mm

Double open-end wrench assortment including:
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS6X7

ZEBRA
Description:
6 x 7 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS8X9

ZEBRA
Description:
8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS10X11

ZEBRA
Description:
10 x 11 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS12X13

ZEBRA
Description:
12 x 13 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS14X15

ZEBRA
Description:
14 x 15 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS16X17

ZEBRA
Description:
16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS18X19

ZEBRA
Description:
18 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS20X22

ZEBRA
Description:
20 x 22 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS21X23

ZEBRA
Description:
21 x 23 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS24X27

ZEBRA
Description:
24 x 27 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS25X28

ZEBRA
Description:
25 x 28 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-OFFSET-WS30X32

ZEBRA
Description:
30 x 32 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-F.12PCS

ZEBRA
Description:
Product weight (per item):55.000 g
Empty
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic holder For double open-end wrench assortment

HOLD-SKTWRNCH-SET-EMPTY-F.12PCS

ZEBRA
Empty
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information