Double nipple
Double nipple, brass
DBNPL-MS-ET-G3/8XR3/8IN
Art.-no. 0886000450
EAN 4046778450445
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/8 inch x ET R 3/8 inch |
DN nominal width | DN 8 |
Width across flats (SW) | 17 mm |
Length (L) | 32 mm |
Min. contact surface of gasket (S1) | 2 mm |
