Double nipple
Double nipple, brass
DBNPL-MS-ET-G1/2XR1/2IN
Art.-no. 0886000451
EAN 4046778450452
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1/2 inch x ET R 1/2 inch |
DN nominal width | DN 12 |
Width across flats (SW) | 24 mm |
Length (L) | 36 mm |
Min. contact surface of gasket (S1) | 2 mm |
