Double nipple
Double nipple, brass
DBNPL-BRS-ET-G1XR1IN
Art.-no. 0886000453
EAN 4046778450476
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 inch x ET R 1 inch |
DN nominal width | DN 20 |
Width across flats (SW) | 36 mm |
Length (L) | 44 mm |
Min. contact surface of gasket (S1) | 2 mm |
