Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double-layer base coat

Double-layer base lacquer
LAC-COATSYS-2-(BASIS)-3LTR

Art.-no. 5866304103
EAN 4047376456365
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
High-solid, quick-drying, high-coverage base coat
  • Quick and easy to apply

  • No clouding

  • Good coverage

  • Quick to dry

  • Brilliant effects

  • Solids content of base material in %: 31.8

  • Mixture by volume: 2:1 with acrylic thinner

  • Application equipment: Paint gun, minimum nozzle size 1.3 mm.

  • Available colours: refer to index list (+ effect colours, metallic, solid)
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. In accordance with German regulation ChemVOC FarbV dated 16/12/2004, this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements! Tip for pros! Can be painted over wet-on-wet in two spraying passes with intermediate flash-off time of 2-5 minutes. Important! Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information.

Application method
Pressure [bar]Nozzle [mm]Spray passesThinner
Air/flow cup3-41.2-1.42-350 %
HVLP21.2-1.42-350 %
Brush on/roll on
Airless

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For high-quality two-layer gloss coating of machinery and structures in indoor and outdoor use in conjunction with 2-component clear lacquer VOC or 2-component clear lacquer reflow. Also suitable for multi-colour painting.

Instructions
  • Pre-treat the base material

  • Dilution: 2:1 by volume with acrylic thinner

(For further information on application, please refer to the technical data sheet)

Chemical basis

Special physically drying coating resins

Contents

3 l

Smell/fragrance

Characteristic

Colour

RAL, special and metallic colours

Gloss level

Semi-gloss

Viscosity/consistency

Liquid

Viscosity conditions

at 20°C, in accordance with DIN 53211

Drying time

10 min

Conditions for drying time

at 20°C

Dust-drying time

10 min

Max. temperature resistance

120 °C

Density

0.932 g/cm³

Density conditions

at 20°C

VOC concentration (CH)

742.8 g/l

Min. yield (area)

7 m²

Max. yield (area)

8 m²

Min. proportion of solids

30.6 %

Mixing ratio

2:1

Shelf life from production

12 Month

Drying
Dust-dryTouch-dryAssembly-readyCan be painted over
Object temperature 20°C10 minutes20 minutes 20 minutes
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Acrylic thinner For 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-NORMAL-5LTR

To dilute or to adjust the viscosity of 2-component top coats and 2-component clear coats for painting.
x 1 pcs
Acrylic thinner, short For 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-FAST-5LTR

For quicker drying times for paintwork and in cold weather
x 1 pcs
2C HS clear lacquer VOC

CLRLAC-2C-VOC-1LTR

Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
2C HS clear lacquer VOC

CLRLAC-2C-VOC-5LTR

Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
x 1 pcs
Clear lacquer 2C HS Reflow

CLRLAC-2C-REFLOW-5LTR

High-solid acrylic clear varnish with increased resistance to scratches for complete and partial painting of passenger cars and commercial vehicles. Special varnish based on reflow technology.
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
Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 5
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information