Double-jointed pliers
Double jointed pliers
DBJNTPLRS-SR-(EXTRA-LONG)-L335MM
Art.-no. 071502 61
EAN 4045989523221
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Accesses very narrow places
Very narrow design
Pliers open wide with minimum handle movement
Special double joint
Optimal corrosion protection
Matt chromed-plated version
Non-slip PVC handle sleeves
Datasheets(X)
For gripping and removing objects in assemblies
Service, repair and maintenance on engines and power units
For installing and dismounting cables, pipes and plug connectors
![]() | |
Length (L) | 340 mm |
Length in inches (L) | 13-1/2 in |
Jaws length (L3) | 70 mm |
Jaws thickness (T1) | 10 mm |
Jaw-tips width (W4) | 4.5 mm |
Jaws width (W3) | 17 mm |
Jaw-tips thickness (T2) | 3 mm |
Material of handle | Polyvinyl chloride |
Design | Straight |
