Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double joint pliers assortment, extra long 3 pieces

Double-jointed pliers set, 3 pieces
PLRS-SET-(EXTRA-LONG)-3PCS

Art.-no. 071502 600

EAN 4046778503837

-,--
price per selected packing unit
| Individual prices for customers after login
Double joint pliers assortment, extra long 3 pieces

Art.-no. 071502 600

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consists of extra-long pliers for working in places that are particularly hard to reach.

Accesses very narrow places


Very narrow design



Pliers open wide with minimum handle movement


Special double joint



Optimal corrosion protection


Matt chromed-plated version



Non-slip PVC handle sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For gripping and removing objects in assemblies


Service, repair and maintenance on engines and power units


For installing and dismounting cables, pipes and plug connectors

Number of pieces in assortment/set

3 PCS

Product weight (per item)

1061.000 g

Double joint pliers assortment, extra long 3  including:
1 x
Double-jointed pliers

DBJNTPLRS-SR-(EXTRA-LONG)-L335MM

Description:
Length: 340 mm; Straight
For working in places that are particularly difficult to access
Quantity: 1 x
1 x
Double-jointed pliers

DBJNTPLRS-BT-(EXTRA-LONG)-L330MM

Description:
Length: 330 mm; Offset
For working in places that are particularly difficult to access
Quantity: 1 x
1 x
Double-jointed pliers

FLPLRS-(EXTRA-LONG)-L300MM

Description:
Straight; Length: 300 mm
For working in places that are particularly difficult to access
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information