Double-hook ratchet strap with long lever ratchet
Ratchet strap double hook tens/long lever big pack
RATCHET SET LONG LEVER 50MM-8M
Art.-no. 0988046300
EAN 4099618941160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width | 50 mm |
Length | 8 m |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Hand force with ratchet | 50 daN |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Number of pieces | 8 PCS |