Double heating manifold extension flow/return with Regolux Memory
PRINETO exten. heating manifold 2-fold
PRINETO-EXT-HCD-2FOLD
Art.-no. 0878386089
EAN 4068362118562
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The compact design allows for space-saving installation in existing systems
- Extends PRINETO heating manifolds with two additional heating circuit connectors
- High-quality stainless steel finish ensures durability and corrosion resistance
- Nickel plated connection nipples with Eurocone for easy and secure connection to compression fittings
- Self-sealing ¾ inch double nipple ensures reliable sealing without additional sealants
Product information
Datasheets(X)
Connection thread | 3/4 inch |
Height | 145 mm |
Length | 132 mm |
Width | 35 mm |
Number of pieces | 1 PCS |
Material | Stainless steel |