Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double-handed grease gun

Double-handed grease gun
DBHNDGRSEGUN-(F.500G SCREW-IN CARTRIDGE)

Art.-no. 0986000002

EAN 4061975349439

-,--
price per selected packing unit
| Individual prices for customers after login
Double-handed grease gun

Art.-no. 0986000002

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The short stroke two-hand grease gun for 500 g screw cartridges for easy and clean lubrication of machines.
  • Can process greases up to NLGI class 2

  • Innovative short-stroke technology, i.e. with variable stroke

  • 10 mm grease pump piston for fast grease delivery

  • With hose holder

  • Simple design with vacuum principle

  • Ergonomic handle, non-slip, very good power handling

  • Permanent check of level and grease type possible

  • Quick and clean cartridge replacement

  • Environmentally friendly as complete container drainage
Notice

Since the piston chamber of the grease gun is not filled using spring pressure, but via the vacuum generated by the piston, the hand lever must not be opened suddenly. Perform even and quick work cycles. Depending on the viscosity (given by NLGI degree and temperature), due to the vacuum principle, a delay time must be observed when the hand lever is open in order to achieve sufficient filling of the piston chamber.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The short-stroke two-hand grease gun handles 500 g screw-type cartridges for easy and clean lubrication of machines.

Instructions
  • 1. Unscrew the cap from the cartridge. Bleed the cartridge until grease appears.

  • 2. Manually tighten the cartridge through the centring ring into the grease gun head of the opened grease gun.

  • 3. Press on the follower piston and pump the grease gun until grease appears at the mouthpiece. Repeat the process several times if necessary. Ready to use.

Material

Metal

Max. operating pressure

400 bar

Connection thread

M10 x 1

Suitable for

500 g screwed cartridge

Length

350 mm

Product weight (per item)

1097.000 g

Hose length

340 mm

Feed volume per stroke

2 cm³

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metal feed piece For hand-lever grease gun

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs
Reinforced rubber hose for one-handed, two-handed grease gun and lever grease gun

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs
Chuck For hand-lever grease guns

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs
Easylock grease coupling

GRSECUPL-(F.FILR-LUB)-EASYLOCK

Hydraulic safety gripper nosepiece for all greasing work and maintenance tasks in vehicle construction, agriculture, building and industry.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information