Double furniture castor, swivel With soft tread
Twin wheel swivel furniture castor, soft
TWINFRNCSTR-SOFT-FIX-D50-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
For stone, wooden floors, tiles and other non-textile flooring
![]() | |
Material | Steel / plastic |
Surface | Plain |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 50 mm |
Height (H) | 59 mm |
Width (E) | 49 mm |
Design | With brakes |
Adapter type | K |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt