Double furniture castor, swivel With soft tread
Twin wheel swivel furniture castor, soft
TWINFRNCSTR-SOFT-FIX-D40-30KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For stone, wooden floors, tiles and other non-textile flooring
![]() | |
Material | Steel / plastic |
Surface | Plain |
Colour | Black |
Load capacity | 30 kg |
Roll width (L) | 40 mm |
Roll diameter (D) | 40 mm |
Height (H) | 48 mm |
Width (E) | 42 mm |
Design | With brakes |
Adapter type | K |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!