Double furniture castor, swivel With hard tread
Twin wheel swivel furniture castor, hard
TWINFRNCSTR-PLA-HARD-D40-30KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For textile flooring
![]() | |
Material | Steel / plastic |
Surface | Plain |
Colour | Black |
Load capacity | 30 kg |
Roll width (L) | 40 mm |
Roll diameter (D) | 40 mm |
Height (H) | 48 mm |
Width (E) | 42 mm |
Design | Without brakes |
Adapter type | K |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!