Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double furniture castor, swivel With hard tread

Twin wheel swivel furniture castor, hard
TWINFRNCSTR-HARD-D50-50KG

Art.-no. 0683567056
EAN 4049557069111
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
Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For textile flooring

Material

Steel / plastic

Surface

Plain

Colour

Black

Load capacity

50 kg

Roll width (L)

50 mm

Roll diameter (D)

50 mm

Height (H)

59 mm

Width (E)

49 mm

Design

Without brakes

Adapter type

K

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screw-on plate for furniture castor

AY-SCREWPLATE-FRNLOK-42X42MM

For furniture castors with mount type K
x 4 pcs
Threaded pin For furniture castors

AY-SETSCREW -FRNLOK-M8X15MM

x 4 pcs
Threaded pin For furniture castors

AY-SETSCREW-FRNLOK-M10X15MM

x 4 pcs