Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double flat spring contact DFK 2 4.8/6.3

Double flat spring contact DFK 2 4.8/6.3
DBFLSPGCNTCT-(SN)-4,8/6,3-(1,5-2,5SMM)

Art.-no. 055899101
EAN 4011231470834
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
Design

Unsealed

Min./max. wire cross section

1.5-2.5 mm²

Nominal size of flat plug/push connector/blade connector

4.8 x 0.8 mm
6.3 x 0.8 mm

Number of locking lugs

2 PCS

Material

Brass

Surface

Tin plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Release tool For connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-(JPT/SPT)-2,8MM-5,8MM

ZEBRA