Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double flaring tool, cars for D-E-F flanges in accordance with DIN 74234

Double flaring tool car
DBFLARTL-BRKLNE-CAR

Art.-no. 071491 01

EAN 4011231723060

-,--
price per selected packing unit
| Individual prices for customers after login
Double flaring tool, cars for D-E-F flanges in accordance with DIN 74234

Art.-no. 071491 01

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application area
DIN (Convex) DIN flange F. Only for Union nuts with metric external thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For passenger vehicle brake and clutch lines



Can be used on copper, steel and aluminium tubes

Instructions

The various pin sizes are set by rotating the revolving head. No time-consuming switching of pins.


The pin is automatically pulled out of the flange by the eccentric lever.

Min. pipe diameter

4.75 mm

Max. pipe diameter

6 mm

Double flaring tool, cars for D-E-F flanges in accordance with DIN 74234 including:
1 x
Clamping jaws for double flaring tool

CLMPJAW-F.DBFLARTL-4,75MM

Quantity: 1 x
1 x
Pin for double flaring tool

PIN-F.DBFLARTL-FUNCTION1-4,75MM

Quantity: 1 x
1 x
Pin for double flaring tool

PIN-F.DBFLARTL-FUNCTION2-(3/16IN-6)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compact pipe cutter

PIPCTR-KOMPAKT-(3-16MM)

Easy cutting of aluminium, copper and thin-walled metal pipes
x 1 pcs
Brake line bending pliers

BRAKE LINE BENDING PLIERS 4.75MM/5MM

Patented and high-quality processed wire bending pliers for copper, aluminium, brass and soft steel pipes and plastic-coated pipes from 4.75 to 5 mm.
x 1 pcs
Clamping tool kit 5 pieces

STAPLE TOOL SET 5 PCS 4.75-5MM

For copper, aluminium, brass and soft steel pipes and plastic coated pipes from 4.75 to 5 mm
x 1 pcs
Mini brake line cutter

CTR-BRK-WRE-RTCH

x 1 pcs
Interior and exterior deburrer

DEBURTL-PIP-IN/EXCUTTER-D40MM

For deburring aluminium, copper and soft steel tubes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information