Double-ended socket wrench
Double-end socket wrench
DBENDSKTWRNCH-METR-WS30X32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: Hexagon, metric
- Standard: based on DIN 896
- Material: Chrome-vanadium steel, solid forged
- Surface: matt chrome-plated
- Polished heads
- Shaft: Hexagon
6 x 7 mm to 8 x 9 mm not drilled end-to-end, 10 x 11 mm to 30 x 32 mm drilled end-to-end for inserting long threaded rods
Datasheets(X)
![]() | |
Width across flats | 30 x 32 mm |
Length (L) | 210 mm |
Socket wrench external diameter (D1) | 41.5 mm |
Socket wrench external diameter 2 (D2) | 44.5 mm |
Diameter of hole (d3) | 14 mm |
Shank diameter (d4) | 24 mm |