Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double-ended socket wrench

Double-end socket wrench
DBENDSKTWRNCH-METR-WS25X28

Art.-no. 0714242528
EAN 4011231713214
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
  • Drive: Hexagon, metric

  • Standard: based on DIN 896

  • Material: Chrome-vanadium steel, solid forged

  • Surface: matt chrome-plated

  • Polished heads

  • Shaft: Hexagon
Notice

6 x 7 mm to 8 x 9 mm not drilled end-to-end, 10 x 11 mm to 30 x 32 mm drilled end-to-end for inserting long threaded rods

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

25 x 28 mm

Length (L)

205 mm

Socket wrench external diameter (D1)

34 mm

Socket wrench external diameter 2 (D2)

37 mm

Diameter of hole (d3)

12 mm

Shank diameter (d4)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information