Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double-end box wrench set

Double box-end wrench set, 12 pcs
DBBOXENDWRNCH-SORT-12PCS

Art.-no. 0714219020
EAN 4011231712491

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Design: metric, straight
  • 12 pieces

  • Drive: POWERDRIV bi-hexagon

  • Standard: DIN 837/ISO 1085

  • Material: Chromium-vanadium steel

  • Surface: polished, chrome-plated

  • Geometry: Straight ring sides, 12º angle of rotation. Thin-walled heads, countersunk on both sides

  • Short shaft and slim heads for working in the tightest of spaces.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Width across flats

30 x 32 mm

Double-end box wrench set including:
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS10X11

Description:
10 x 11 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS12X13

Description:
12 x 13 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS14X15

Description:
14 x 15 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS16X17

Description:
16 x 17 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS18X19

Description:
18 x 19 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS20X22

Description:
20 x 22 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS21X23

Description:
21 x 23 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS24X27

Description:
24 x 27 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS25X28

Description:
25 x 28 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS30X32

Description:
30 x 32 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS6X7

Description:
6 x 7 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS8X9

Description:
8 x 9 mm
Straight shape, for working in confined spaces
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information