Double-end box wrench, extra long
Double box-end wrench metric extra long
DBRGSPN-METR-EXTRA-LONG-WS17X19
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
Register now and access more than 125,000 products
- Design: Metric
- Drive: Ring side POWERDRIV, bihexagonal
- Standard: Width across flats per DIN 475 Part II
- Material: Chrome-vanadium steel
- Surface: Chrome-plated basic body with a matt satin finish
- Geometry: Straight, very slim ring design for hard-to-reach areas
Datasheets(X)
Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.
![]() | |
Width across flats | 17 x 19 mm |
Length (L) | 410 mm |
Ring thickness (a1) | 13.8 mm |
Ring thickness 2 (a2) | 14 mm |
External diameter of ring (d1) | 26 mm |
External diameter of ring 2 (d2) | 26.5 mm |
Shank thickness | 5.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |