Double cartridge gun For 380/620 ml
Double cartridge gun for 380/620 ml
DUALCARTGUN-F.380/620ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
High transmission
- The 400kg push-out force enables gentle and fatigue-free work
- The double transmission optimally distributes the manual power to both push rods
Fast decompression
Fast decompression of the cartridges allows quick and immediate interruption in the event of foaming
User-friendly
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Material | Plastics - Polyamide PA |
Colour | Black, Red |
Poids du produit (par pièce) | 1378.500 g |
Length | 235 mm |
Width | 190 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt