Double bracket
Double bracket
DBHOLD-M8X65
Art.-no. 08621203
EAN 4011231793117
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Hole distance (LA) | 65 mm |
Elongated hole length (LL) | 24 mm |
Elongated hole width (LB) | 9 mm |
Thread type x nominal diameter (G) | M8 |
Width | 15 mm |
Thickness (t) | 5 mm |
Weight | 39 g |
Suitable for screw thread | M8 |
Min. breaking force | 1400 N |
Surface | Zinc plated |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
