Double box-end wrench, inch, extra long
Double box-end wrench inch extra long
DBRGSPN-INCH-EXTRA-LONG-WS7/8X15/16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for hard-to-reach areas
Straight and very slim ring design
On the ring side with POWERDRIV® bi-hexagonal drive
Datasheets(X)
![]() | |
Width across flats | 7/8 x 15/16 inch |
Length (L) | 430 mm |
Ring thickness (a1) | 14.7 mm |
Ring thickness 2 (a2) | 16.4 mm |
External diameter of ring (d1) | 30.5 mm |
External diameter of ring 2 (d2) | 33.5 mm |
Shank thickness | 6.8 mm |
Material | Chrome-vanadium steel |
Surface | Satined |
