Double box-end wrench, inch, extra long
Double box-end wrench inch extra long
DBBOXENDWRNCH-INCH-EXTRA-LONG-WS3/8X7/16
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
Register now and access more than 125,000 products
Suitable for hard-to-reach areas
Straight and very slim ring design
On the ring side with POWERDRIV® bi-hexagonal drive
Datasheets(X)
![]() | |
Width across flats | 3/8 x 7/16 inch |
Length (L) | 292 mm |
Ring thickness (a1) | 8 mm |
Ring thickness 2 (a2) | 9.8 mm |
External diameter of ring (d1) | 15.5 mm |
External diameter of ring 2 (d2) | 17.6 mm |
Shank thickness | 4.5 mm |
Material | Chrome-vanadium steel |
Surface | Satined |