Double bolt for furniture connector SL 15
Panel bolt for connector SL 15
PANBLT-(F.CON-SL15)-ZN
Art.-no. 0683242609
EAN 4056807592442
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Minimum plate thickness 10 mm, maximum plate thickness 30 mm
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Drilling clearance (L3) | 30 mm |
Bolt length (L1) | 75 mm |
Bolt diameter | 10 mm |
Drill hole diameter | 11 mm |
