Double bolt for cam lock nut
Double system bolt for eccentric connector
ECCON-SYSBLT-DB-ST-ZN-16-30X46MM
Art.-no. 06832091
EAN 4024835736602
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for plate thickness | 16 mm |
Drill hole diameter | 8 mm |
Drive type | Crosshead |
Material | Steel |
Surface | Zinc plated |
