Double bit, hexagon socket, precision engineering
Double bit, hex socket, precision engineering
DBBIT-HEX-(WS1.5/2)-4X28MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/34600140.jpg)
Register now and access more than 125,000 products
- Drive: 4 mm
- Drive type: Hexagon head
- Material: S2
- Surface: Zinc phosphated
Datasheets(X)
Ideal for use in electronics and precision engineering
Tip size | HEX 1.5 mm |
Tip type | For hexagon socket |
Drive | 4 mm |
Drive type | Outer hexagon |
Length | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!