Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double bit, claw/triangular, precision engineering

Double bit, claw spanner/triangular, precision engineering
DBBIT-CLWSPN2,6-TRI2,3-4X28MM

Art.-no. 0614480700
EAN 4062856122479
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
For precision engineering magazine screwdriver
  • Drive: 4 mm

  • Drive type: Hexagon head

  • Material: S2

  • Surface: Zinc phosphated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in electronics and precision engineering

Drive

4 mm

Drive type

Outer hexagon

Length

28 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Precision engineering magazine screwdriver

SCRDRIV-PREC-MULTIBIT-13PCS

ZEBRA
13 pieces. With all the essential precision engineering double bits, ideal for all fine and filigree screw work