Double bit, TX, metric With hole, for multi-bit screwdriver
DBBIT-TX6/TX8-HO-4X28MM
Art.-no. 0614480500
EAN 4062856134748
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special tool for multi-bit screwdriver
- Standard 4 mm hexagon shank
- Practical combination of two different bit sizes
Robust screw bit
- The S2 material with zinc-plated surface ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Datasheets(X)
Tip size | TX6, TX8 |
Drive | 4 mm |
Drive type | Outer hexagon |
Length | 28 mm |
Material | S2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!