Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double bit, TX, metric With hole, for multi-bit screwdriver

Double bit, TX with hole, precision engineering
DBBIT-TX10/TX15-HO-4X28MM

Art.-no. 0614480501
EAN 4062856134731
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
For electronics and precision engineering applications

Special tool for multi-bit screwdriver


  • Standard 4 mm hexagon shank

  • Practical combination of two different bit sizes


Robust screw bit


  • The S2 material with zinc-plated surface ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX10
TX15

Drive

4 mm

Drive type

Outer hexagon

Length

28 mm

Material

S2

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Precision engineering magazine screwdriver

SCRDRIV-PREC-MULTIBIT-13PCS

ZEBRA
13 pieces. With all the essential precision engineering double bits, ideal for all fine and filigree screw work