Double ball catch
Double ball catch, plastic
DBBALCTCH-PLA-PA-BLCK-M5-25N
Art.-no. 4952500071
EAN 4056807472096
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B, I |
Length (l1) | 37 mm |
Width (b1) | 74 mm |
Elongated hole width (b2) | 5.4 mm |
Height (h1) | 23 mm |
Material thickness (s1) | 7 mm |
Drill hole distance (l2) | 57 mm |
Material | PA - Polyamide |
Colour | Black |
Max. clamp force | 25 N |
RoHS-compliant | Yes |
