Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dot and line laser PLL 18

Spot and line laser PLL 18
SPTLNELASR-PLL18

Art.-no. 5709300222
EAN 4056807515762
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
Self-levelling point line laser for indoor and outdoor use with highly visible red laser lines and points.

Excellent visibility of laser lines and points


  • The large outlet openings in the laser create particularly long lines.

  • Fine, yet clear lines


Great time-saver


Self-levelling in seconds



Simple one-button operation


All lines can be quickly and simply turned on or off with one button.



Can be used over longer distances


Can also be used for levelling over longer distances with the LRU 18 handheld receiver.



Suitable for making perpendicular lines and separating rooms


Perpendicular lines and room separations can be carried out with four laser dots, which are aligned to 90 degrees.



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.

  • A strong magnet system supplied with the PLL-A adapter easily holds the laser on steel surfaces.


Ecological and economical


  • The lithium-ion battery pack enables the device to be used while it is charging.

  • Alkaline batteries can also be used (battery holder included in scope of delivery).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Laser category

2

Self-levelling range (+/-)

4 Degree

Min. working temperature

-10 °C

Max. working temperature

50 °C

Length

120 mm

Width

65 mm

Height

100 mm

IP protection class

IP 54

Battery designation

Li-Ion

Range with receiver

80 m

Range without receiver

25 m

Measuring accuracy (per length)

2 mm/10m

Dot and line laser PLL 18 including:
1 x
Target board Laser

TARG-MLL12-CLL11-PLL11

Quantity: 1 x
1 x
Battery holder

BTRYHOLD-CLL18/PLL18/CLG18

Description: For use with CLL 18, CLLG 18 and PLL 18 lasers with AA batteries.
Quantity: 1 x
1 x
PLL-A universal bracket

BRKT-LT-UNI-(PLL-A)-(F.PLL 18)

Description: High-quality magnetic bracket for mounting the PLL 18 dot and line laser to the WM 1 wall bracket.
Quantity: 1 x
1 x
Battery for CLL 18, CLLG 18 and PLL 18

BTRYPCK-LIION-F.CLL18/CLG18/PLL18

Description: High-quality lithium-ion battery for cross and line lasers CLL 18 and CLLG 18 as well as dot laser PLL 18.
Quantity: 1 x
1 x
Charging cable for CLL 18, CLLG 18 and PLL 18

CHRG-LT-(F.CLL/PLL/CLG18)

Description: High-quality charging cable for cross and line lasers CLL 18 and CLLG 18, as well as dot laser PLL 18.
Quantity: 1 x
1 x
Plastic carry bag For CLL 18, CLLG 18 and PLL 18

PLABG-LT-F.CLL18/PLL18/CLG18

Description: High-quality bag for cross and line lasers CLL 18 and CLLG 18, as well as dot laser PLL 18.
Quantity: 1 x
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
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 18

LASRRECV-(LRU 18)

Universal receiver for red and green rotation and line lasers
x 1 pcs
WM 1 wall bracket

BRKT-LT-WM1

Universal bracket for the CLL 18, CLLG 18 and PLL18 lasers.