Doorstop type W
Doorstop type W
DRSTOP-W-BLACK
Art.-no. 0686191480
EAN 4068362122491
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for | Bottom panel mounting |
Type of assembly | Fit with adhesive, Screw-on |
Material | Die-cast zinc |
Material of housing | Die-cast zinc |
Material of buffer | Thermoplastic elastomer |
Colour | Black |
Colour of rubber buffer | Black |
Surface | Powder-coated |
Gloss level | Matt |
Height | 16 mm |
