Doorstop, type U
Doorstop type U
DRSTOP-U-(STAINLESSSTEEL-OPTIC)-D38MM
Art.-no. 0686191465
EAN 4056807571935
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Screw and glue attachment
- Protects walls and furniture from dents
- Can be removed without leaving a residue with a turning motion
Does not include fastening materials.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The door stopper is intended for use in private living areas. It protects the door and the door handle and prevents the handle from bumping against walls, furniture or other objects.
![]() | |
Suitable for | Wall mounting |
Type of assembly | Fit with adhesive or screw-on |
Material | Die-cast zinc |
Material of housing | Die-cast zinc |
Material of buffer | Thermoplastic elastomer |
Colour of rubber buffer | Black |
Surface | A2 appearance |
Gloss level | Matt |
Diameter | 38 mm |
Height | 10 mm |
Included in delivery | 1 x door stopper, 1 x adhesive pad, drilling template |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
